Navigation Menu New

Access My Account, Order History, Lists and more here.

1H543 8536SEO1V06 UNSPSC # 39121521

Magnetic Motor Starter, 480V AC Coil Volts, NEMA Size: 3, Starter Type: NEMA

  • Item # 1H543
  • Mfr. Model # 8536SEO1V06
  • UNSPSC # 39121521
  • Catalog Group # H5150
  • Catalog Page # 161 161
Country of Origin Mexico. Country of Origin is subject to change.

NEMA Magnetic Motor Starters with Standard Overload Relays
• Melting alloy thermal overload relays Class 20 thermal protection 2- or 3-pole, 60/50 Hz, 600VAC max. Thermal units sold separately.
Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing.
UL Listed and CSA Certified.

Tap image to zoom.

Roll over image to zoom.

Magnetic Motor Starter, 480V AC Coil Volts, NEMA Size: 3, Starter Type: NEMA

  • Item # 1H543
  • Mfr. Model # 8536SEO1V06
  • UNSPSC # 39121521
  • Catalog Group # H5150
  • Catalog Page # 161 161
Country of Origin Mexico. Country of Origin is subject to change.

NEMA Magnetic Motor Starters with Standard Overload Relays
• Melting alloy thermal overload relays Class 20 thermal protection 2- or 3-pole, 60/50 Hz, 600VAC max. Thermal units sold separately.
Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing.
UL Listed and CSA Certified.

Technical Specs

  • Item Magnetic Motor Starter
  • NEMA Size 3
  • Amps AC 90 A
  • Coil Volts 480V AC
  • Enclosure NEMA Rating No Enclosure
  • HP @ 3 Phase - 240V 30 hp
  • HP @ 3 Phase - 480V 50 hp
  • Action Nonreversing
  • Number of Poles 3
  • HP @ 3 Phase - 208V 25 hp
  • HP @ 3 Phase - 575V 50 hp
  • Height 11.09 in
  • Width 5.47 in
  • Depth 6.5 in
  • Standards UL Listed/CSA Certified
  • Starter Type NEMA
  • Hz 50/60

NEMA Magnetic Motor Starters with Standard Overload Relays
• Melting alloy thermal overload relays Class 20 thermal protection 2- or 3-pole, 60/50 Hz, 600VAC max. Thermal units sold separately.
Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing.
UL Listed and CSA Certified.

Back to Top