Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Load Center, Main Circuit Breaker, Convertible, 200 Amps, 120/240VAC Voltage, Number of Spaces: 30

  • Item# 5F697
  • Mfr. Model# QO130M200
  • Catalog Page# 256
  • UNSPSC# 39121101
Load Center, Main Circuit Breaker, Convertible,200 Amps,120/240VAC Voltage,Number of Spaces: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $323.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This load center features an enclosure designed to protect equipment against the ingress of solid foreign objects.

View More

Technical Specs

  • Item Load Center
  • Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible
  • Amps 200
  • Number of Spaces 30
  • Max. No. of Tandem Breakers 0
  • Circuit Breaker Type QO
  • Voltage 120/240VAC
  • Series QO130
  • Phase 1
  • Height 30"
  • Width 14-1/4"
  • Depth 3-3/4"
  • Recommended Flush Cover 1D435
  • Recommended Surface Cover 1D436
  • Short Circuit Current Rating 22kA
  • Bus Material Shielded Tin Plated Copper
  • Special Features Top Or Bottom Feed
  • Enclosure Material Steel
  • Enclosure NEMA Rating 1
  • Recommended Ground Bar Kit 1D370
  • Standards UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.