Skip Content

TP
SQUARE D

225kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta

  • Item # 22LP99
  • My Part #
  • Mfr. Model # HM225T255HNCUEP
  • Catalog Page # N/A
  • UNSPSC # 39121001
225kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105,508.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1350.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the largest terminals in the industry, Square D® brand transformers provide the space necessary to accomplish a quick and clean installation without compromising the overall footprint. Features include copper windings, and a drip-proof enclosure.

View More

Technical Specs

  • Item - Transformer Three Phase Harmonic Mitigating Transformer
  • Phase - Electrical 3
  • Input Voltage - Transformer 480VAC Delta
  • Output Voltage - Transformer 120VAC,208VAC Wye
  • VA Rating - Transformer 225kVA
  • Mounting - Transformer Floor
  • Outdoor Rated - Transformer No
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Copper
  • Hz - Electrical 60 Hz
  • Temp. Rise 130 Degrees C
  • Enclosure Rating NEMA 2
  • IP Rating 12
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 35.00"
  • Height 49.50"
  • Depth 28.50"
  • Phase Shift - Transformer 30 Degrees
  • Includes Weathershield
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, NEMA Premium, RoHS, REACh, PEP ecopassport
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.