Skip Content

C3
SQUARE D

6kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 5B611
  • My Part #
  • Mfr. Model # 6T5F
  • Catalog Page # 208
  • UNSPSC # 39121001
Three Phase Transformer,6kVA,480V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,358.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 156.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drive isolation transformer is not a shielded isolation transformer, but act to lessen transient generation into the supply power and allow for high surge, harmonic and offset currents. It is designed for the requirements of both adjustable frequency and dc motor drive power isolation. This transformer was made for the mechanical stress of dc drive current spikes, as well as the thermal and mechanical stress of highly cyclic process control applications.

View More

Technical Specs

  • Item - Transformer Three Phase Transformer
  • Phase - Electrical 3
  • Input Voltage - Transformer 480VAC Delta
  • Output Voltage - Transformer 240VAC Delta
  • VA Rating - Transformer 6kVA
  • Mounting - Transformer Wall
  • Outdoor Rated - Transformer Yes
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Copper
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 54
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 14.75"
  • Height 13.50"
  • Depth 9.00"
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.