Skip Content

TP
SQUARE D

General Purpose Transformer, 75kVA VA Rating, 600VAC Input Voltage, 208VAC Wye/120VAC Output Voltage

  • Item # 45NZ70
  • My Part #
  • Mfr. Model # EX75T65H
  • Catalog Page # 220
  • UNSPSC # 39121001
Transformer,600VAC Input,75kVA Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,086.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 755.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to meet the new, more-stringent DOE efficiency standards, this Square D Transformer will help you lower operating costs, lower cost of ownership, increase profitability, and reduce you overall greenhouse gas emissions. The terminal is sized to handle lug kits, to help simplify installation, and is designed with increased wiring compartments that provide a bending radius for 250% primary cables and multiple feeds on the secondary. 200% neutral allows customers to feed standard and nonlinear panels.

• Transformer NEC minimum clearance side and rear is 1/2"
• Designed to operate at least 3dB below ST-20 sound level.

View More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 600VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 75kVA
  • Mounting Floor
  • Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 150 Degrees C
  • Width 30.06"
  • Height 42.00"
  • Depth 22.75"
  • Standards NEMA ST-20, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.