Skip Content
C3
SQUARE D

General Purpose Transformer, 30kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage

  • Item # 45NZ50
  • My Part #
  • Mfr. Model # EX30T3H
  • Catalog Page # 220
  • UNSPSC # 39121001
Transformer,480VAC Input,30kVA Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,186.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 400.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Square D 3-phase transformer are designed with increased wiring compartments that provide a bending radius for 250% primary cables and multiple feeds on the secondary. Also helps to lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. Also designed to operate at least 3dB below ST-20 sound level. The terminals are sized to handle lug kits, increasing ease of installation.

View More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 30kVA
  • Mounting Floor
  • Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 150 Degrees C
  • Width 25.50"
  • Height 35.32"
  • Depth 21.00"
  • Standards NEMA ST-20, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.