Skip Content
TP
SQUARE D

General Purpose Transformer, 300kVA VA Rating, 600VAC Input Voltage, 208VAC Wye/120VAC Output Voltag

  • Item # 45NZ44
  • Mfr. Model # EX300T65H
  • Catalog Page # 220
  • UNSPSC # 39121001
General Purpose Transformer, 300kVA VA Rating, 600VAC Input Voltage, 208VAC Wye/120VAC Output Voltag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $16,852.88 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2070.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 600VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 300kVA
  • Mounting Floor
  • Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 150 Degrees C
  • Width 40.07"
  • Height 57.50"
  • Depth 32.75"
  • Standards NEMA ST-20, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.