Skip Content

DV
SQUARE D

Fusible Disconnect Switch, General Duty, 20 HP @ 600VAC

  • Item # 5B038
  • My Part #
  • Mfr. Model # 9421NC3
  • Catalog Page # N/A
  • UNSPSC # 39121501
Switch,Disconnect,30 A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disconnect Switches

Technical Specs

  • Item Disconnect Switch
  • Fusible / Nonfusible Fusible
  • Duty General
  • Amps 30
  • Voltage 600VAC/250VDC
  • HP 20 HP @ 600VAC
  • Material Non-Metallic
  • Standards UL Listed, CSA Certified
  • Neutral Assembly Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products