Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SQUARE D

Fusible Disconnect Switch, General Duty, 50 HP @ 600VAC

  • Item # 5B036
  • My Part #
  • Mfr. Model # 9421ND3
  • Catalog Page # N/A
  • UNSPSC # 39121501
Fusible Disconnect Switch, General Duty, 50 HP @ 600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disconnect Switches

Technical Specs

  • Item Disconnect Switch
  • Fusible / Nonfusible Fusible
  • Duty General
  • Amps 60
  • Voltage 600VAC/250VDC
  • HP 50 HP @ 600VAC
  • Material Non-Metallic
  • Standards UL Listed, CSA Certified
  • Neutral Assembly Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products