Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Floor Operable Disconnect, 600VAC Voltage, 60 Amps, Phase/Wire: 3 Phase, 3 Wire with Ground

  • Item# 4B424
  • Mfr. Model# PQ3606G
  • Catalog Page# 271
  • UNSPSC# 39121206
Floor Operable Disconnect, 600VAC Voltage, 60 Amps, Phase/Wire: 3 Phase, 3 Wire with Ground close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,104.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This floor-operable disconnect is designed for use with Square D I-Line and I-Line II busways. Its enclosure design helps to keep personnel safe from hazardous components while also preventing the ingress of solid foreign objects such as falling dirt.

View More

Technical Specs

  • Item Floor Operable Disconnect
  • Amps 60
  • Voltage 600VAC
  • Number of Poles 3
  • Fusible/Nonfusible Fusible
  • Phase/Wire 3 Phase, 3 Wire with Ground
  • Enclosure Rating NEMA 1
  • Fuse Class H, K, R
  • Breaker Type PQ
  • For Use With I-Line and I-Line II Busway
  • Height 8-7/8"
  • Width 15"
  • Depth 4-2/3"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.