Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SQUARE D

Single Phase Energy Efficient Transformer, 120VAC, 240VAC Output, 600VAC Input

  • Item # 1TBR1
  • My Part #
  • Mfr. Model # EE25S3534H
  • Catalog Page # 207
  • UNSPSC # 39121002
Single Phase Energy Efficient Transformer, 120VAC, 240VAC Output, 600VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,237.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 283.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General Purpose Transformer is an energy-efficient, indoor floor-mount transformer which reduces energy losses up to 20% for a typical commercial user, and up to 55% for a typical industrial user. Core and coil assemblies are mounted on rubber isolation pads to minimize sound levels. A tough, powder-coated finish protects each unit.

View More

Technical Specs

  • Item - Transformer Single Phase Energy Efficient Transformer
  • Phase - Electrical 1
  • Input Voltage - Transformer 600VAC
  • Output Voltage - Transformer 120VAC,240VAC
  • VA Rating - Transformer 25kVA
  • Mounting - Transformer Floor
  • Outdoor Rated - Transformer No
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Aluminum
  • Hz - Electrical 60 Hz
  • Temp. Rise 150 Degrees C
  • Enclosure Rating NEMA 2
  • IP Rating 14
  • Width 20.00"
  • Height 37.00"
  • Depth 16.00"
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label
  • Manufacturers Warranty Length 1 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.