Skip Content

NC
SQUARE D

Ethernet Gateway, Type: Serial to Ethernet

  • Item # 38M493
  • My Part #
  • Mfr. Model # EGX100SD
  • Catalog Page # N/A
  • UNSPSC # 43222612
Ethernet Gateway,2 and 4Wire,RS485/RS232 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,692.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.78 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EGX100 gateway helps to provide complete access to all measurements and status information from connected devices.
Power monitoring software is recommended as a user interface because it provides access to information from any device. It also provides advanced power quality analysis and energy management reports.

View More

Technical Specs

  • Item Ethernet Gateway
  • Type Serial to Ethernet
  • Voltage 24VDC
  • For Use With Ethernet ModbusTCP/IP to RS485 or RS232 gateway, RS485 or RS232 Modbus serial master to Ethernet ModbusTCP/IP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.