Skip Content

DV
SQUARE D

Enclosure Box

  • Item # 2DN57
  • My Part #
  • Mfr. Model # HC2652WP
  • Catalog Page # N/A
  • UNSPSC # 39121301
Enclosure Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This panelboard box is designed for use with I-line panelboards.

View More

Technical Specs

  • Item Enclosure Box
  • Length 52.00"
  • Width 26.00"
  • Amps AC 600
How can we improve our Technical Specifications?

Compliance and Restrictions

None