Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SQUARE D

Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC/1NO

  • Item # 2FM01
  • My Part #
  • Mfr. Model # L1432M
  • Catalog Page # 274
  • UNSPSC # 39121505
Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC/1NO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $283.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable pull switch features maintained switch function, single end mounting style, dual cable switching ability, and cast aluminum casing.

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Single End
  • AC Contact Rating 20A @ 120 VAC, 12.5A @ 240 VAC, 6.25A @ 480 VAC, 5A @ 600 VAC
  • Contact Form 1NC/1NO
  • Reset Not Applicable
  • Operating Force Not Applicable
  • NEMA Rating 1, 2, 4, 12, 13
  • Indicator None
  • Cable Connection Location Right
  • Thermal Amperage 20A
  • Length 4.95"
  • Width 2.31"
  • Depth 2.10"
  • Switching Ability Single Cable
  • DC Contact Rating 5A @ 120 VDC, 1A @ 250 VDC, 0.2A @ 600 VDC
  • Min. Current Not Applicable
  • Case Material Cast Aluminum
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • For Use With Preventa XPS Safety Relays
  • Standards UL Listed, CSA Certified, CE Marked
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.