Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Magnetic Motor Starter, 120VAC Coil Volts, Starter Type: Definite Purpose

  • Item# 2CG07
  • Mfr. Model# 8911DPSO13V02
  • Catalog Page# N/A
  • UNSPSC# 39121521
Magnetic Motor Starter, 120VAC Coil Volts, Starter Type: Definite Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Magnetic Motor Starter
  • Number of Poles 3
  • Amps AC 20
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V 1
  • Height 6.2"
  • Width 3.5"
  • Depth 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.