ST
SQUARE D

Definite Purpose Magnetic Motor Starter, 208 to 240VAC Coil Volts, Action: Nonreversing, Starter Typ

  • Item # 4DF57
  • My Part #
  • Mfr. Model # 8911DPSO53V09
  • Catalog Page # N/A
  • UNSPSC # 39121521
Definite Purpose Magnetic Motor Starter, 208 to 240VAC Coil Volts, Action: Nonreversing, Starter Typ close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Starters and Contactors~Definite Purpose Magnetic Motor Starters


$642.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Definite Purpose Magnetic Motor Starter
  • Number of Poles 3
  • Amps AC 50
  • Coil Volts 208 to 240VAC
  • Enclosure NEMA Rating No Enclosure
  • HP @ 1 Phase - 120V 3
  • HP @ 1 Phase - 240V 10
  • HP @ 3 Phase - 240V 15
  • HP @ 3 Phase - 480V 30
  • Action Nonreversing
  • Hz 50/60
  • HP @ 3 Phase - 575V 30
  • Height 6.2"
  • Width 3.5"
  • Depth 4.09"
  • Standards UL File E3190 CCN NLDX2/ CSA
  • Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products