Skip Content
ST
SQUARE D

Control Transformer, 250VA VA Rating, 240/480VAC Input Voltage, 120VAC Output Voltage

  • Item # 4R916
  • Mfr. Model # 9070TF250D1
  • Catalog Page # 218
  • Catalog Group # H8358
  • UNSPSC # 39121001
Control Transformer, 250VA VA Rating, 240/480VAC Input Voltage, 120VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $298.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to its 3-yr. warranty, this control transformer has a fully encapsulated coil eases wire routing around the it, and provides durable construction.

View More

Technical Specs

  • Item Control Transformer
  • VA Rating 250VA
  • Input Voltage 240/480VAC
  • Output Voltage 120VAC
  • Temp. Rise 80 Degrees C
  • Fused Yes
  • Hz 50/60
  • Transformer Type Wire-Wound
  • Phase 1
  • Mounting Panel
  • Enclosure Finish Varnish Vacuum Impregnation
  • Height 4.55"
  • Depth 3.75"
  • Width 5.25"
  • Standards Standard 508 and NEC 450
  • Includes Top Mounted Fuse Block
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.