ST
SQUARE D

Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC

  • Item # 4R824
  • My Part #
  • Mfr. Model # 9070T100D13
  • Catalog Page # 206
  • Catalog Group # H8315
  • UNSPSC # 39121001
Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.83 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Type T units are designed for the global market and are the best choice when size and cost are of concern. This is a popular and complete offering of industrial control transformers. Features include customer installed accessories such a finger-safe covers, fuse blocks, and fuse clips. Copper wound, vacuum impregnated with varnish.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 120VAC
  • Output Voltage - Transformer 12VAC,24VAC
  • VA Rating - Transformer 100VA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 55 Degrees C
  • Enclosure Finish Epoxy Resin Varnish
  • Height 2.89"
  • Depth 3.38"
  • Width 3.34"
  • Standards UL Listing, cUL Listing, CSA Approved, EN Listing
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.