Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SQUARE D

Circuit Breaker, 300 Amps, Number of Poles: 2, 600VAC AC Voltage Rating

  • Item # 6NGZ4
  • Mfr. Model # MJA263005
  • Catalog Page # N/A
  • UNSPSC # 39121601
Circuit Breaker,  300 Amps,  Number of Poles:  2,  600VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $11,571.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This molded-case circuit breaker is designed for use with I Line panelboards. It features a panelboard mount terminal connection and panel mounting style.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 300
  • Number of Poles 2
  • Circuit Breaker Type Standard
  • AC Voltage Rating 600VAC
  • DC Voltage Rating Not Rated
  • For Use With I Line Panelboards
  • Series MJ
  • Trip Type Electronic
  • Terminal Connection Panelboard Mount
  • Max. AIR Rating 25kA
  • Phase Connection CA
  • Mounting Panel Mount
  • Height 12.90"
  • Width 8.30"
  • Depth 8.10"
  • Min. Wire Size 3/0 AWG
  • Max. Wire Size 500 kcmil
  • Instantaneous Trip Adjustable
  • High Amp Trip Setting 3000A
  • Low Amp Trip Setting 600A
  • Frame Size M
  • Phase 1
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.