Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Circuit Breaker, 60 Amps, Number of Poles: 3, 600VAC AC Voltage Rating

  • Item# 14G978
  • Mfr. Model# HGL36060U44X
  • Catalog Page# 258
  • UNSPSC# 39121601
Circuit Breaker,  60 Amps,  Number of Poles:  3,  600VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,551.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-pole, energy-monitoring circuit breaker features box lug terminals and a toggle switch. It allows users to monitor energy from 14 to 3000A, and provides adjustable overcurrent protection including long-time and instantaneous settings. Use in commercial and industrial applications.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 60
  • Number of Poles 3
  • Circuit Breaker Type Micrologic Ammeter W LSIG Functionality
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 250VDC
  • Series HG
  • Trip Type Thermal Magnetic
  • Terminal Connection Box Lug
  • Max. AIR Rating Not Rated
  • Phase Connection ABC
  • Height 6.40"
  • Width 4.10"
  • Depth 3.40"
  • Min. Wire Size 14 AWG
  • Max. Wire Size 3/0 AWG
  • Instantaneous Trip Adjustable
  • High Amp Trip Setting 15A
  • Low Amp Trip Setting 60A
  • Frame Size 60A/HG
  • Phase 3
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.