Skip Content
TP
SQUARE D

Busway Plug In Unit, 600VAC Voltage, 200 Amps, Phase/Wire: 3 Phase, 3 Wire with Ground

  • Item # 4B435
  • Mfr. Model # PS3620G
  • Catalog Page # N/A
  • UNSPSC # 39121206
Busway Plug In Unit, 600VAC Voltage, 200 Amps, Phase/Wire: 3 Phase, 3 Wire with Ground close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,133.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fusible bus plug features a quick-make, quick-break design and is floor operable.

View More

Technical Specs

  • Item Busway Plug In Unit
  • Amps 200
  • Voltage 600VAC
  • Number of Poles 3
  • Fusible/Nonfusible Fusible
  • Phase/Wire 3 Phase, 3 Wire with Ground
  • Enclosure Rating NEMA 1
  • Fuse Class H, K, R
  • Breaker Type PS
  • For Use With I-Line and I-Line II Busway
  • Height 16-1/5"
  • Width 22-1/2"
  • Depth 11-2/5"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.