Skip Content

ST
SQUARE D

Air Compressor and Water Pump Pressure Switch; Range: 40 to 200 psi, Port Type: (1) Port, 3/8" FNPS

  • Item # 2PXU6
  • My Part #
  • Mfr. Model # 9013GHG3J58X
  • Catalog Page # 287
  • UNSPSC # 39121506
Pressure Switch,20 to 40 psi,3/8" FNPS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.08 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pressure switch features an adjustable differential, an actuated diaphragm, and contacts designed to open with rising pressure. It is designed to control electrically driven air compressors and pumps.

View More

Technical Specs

  • Item Pressure Switch
  • Pressure Switch Application Air Compressor and Water Pump
  • Manual Switch Action None
  • Pressure Switch Port Type (1) Port, 3/8" FNPS
  • Pressure Switch Factory On/Off Setting 125/150 psi
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Differential 20 to 40 psi
  • Pressure Switch Range 40 to 200 psi
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Action Standard
  • NEMA Rating 1
  • Series 9013GHG
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 5
  • HP @ 3 Phase - 480V 5
  • Temp. Range -22 Degrees to 257 Degrees F
  • Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features Nitrile (Buna-N) Diaphragm
  • AC Contact Rating 10A @ 575V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.