DV
SQUARE D

Master NEMA Style Control Relay, 24VAC Pins

  • Item # 2VLC8
  • My Part #
  • Mfr. Model # 8501XMO60V01
  • Catalog Page # 218
  • Catalog Group # H2724
  • UNSPSC # 39121514
Master NEMA Style Control Relay, 24VAC Pins close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Relay Master NEMA Style Control Relay
  • Coil Volts 24VAC
  • Contact Form - Relay (6) SPST-NO
  • Mounting - Relay Surface
  • Power Consumption - Relay 23.0VA
  • Body Height - Relay 3.50"
  • Body Width - Relay 2.23"
  • Body Depth - Relay 5.16"
  • Hz - Electrical 60 Hz
  • Response Time Pick Up: 15 msec, Drop Out: 16 msec
  • Contact Material Silver Cadmium Oxide
  • Accessory Group F
  • Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products