Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SQUARE D

4NO Master NEMA Control Relay, 20A, 480VAC, Panel Mounting

  • Item # 2VLC7
  • My Part #
  • Mfr. Model # 8501XMO40V06
  • Catalog Page # 218
  • Catalog Group # H2723
  • UNSPSC # 39121514
4NO Master NEMA Control Relay, 20A, 480VAC, Panel Mounting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Master NEMA Control Relay
  • Contact Form 4NO
  • Coil Volts 480VAC
  • Contact Amp Rating (Resistive) 20A
  • Mounting Panel
  • Contact Material Silver Cadmium Oxide
  • Coil Rating 148VA Inrush, 23VA Sealed
  • Hz 60
  • Response Time Pick Up: 15 msec, Drop Out: 16 msec
  • Accessory Group F
  • Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products