Skip Content

DV
SQUARE D

4NO Latching NEMA Control Relay, 10A, 24VAC, Panel Mounting

  • Item # 2VLF5
  • My Part #
  • Mfr. Model # 8501XO40XLV01
  • Catalog Page # 230
  • Catalog Group # H2727
  • UNSPSC # 39121514
Latching NEMA Contrl Relay,4NO,24VDC,10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Latching NEMA Control Relay
  • Contact Form 4NO
  • Coil Volts 24VAC
  • Contact Amp Rating (Resistive) 10A
  • Mounting Panel
  • Contact Material Silver Cadmium Oxide
  • Coil Rating 148VA Inrush, 23VA Sealed
  • Hz 60
  • Response Time Pick Up: 15 msec, Drop Out: 13 msec
  • Accessory Group G
  • Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products