Skip Content

ST
SQUARE D

480VAC Definite Purpose Contactor; No. of Poles 3, Reversing: No, 20 Full Load Amps-Inductive

  • Item # 5KAG7
  • My Part #
  • Mfr. Model # 8910DPA13V06
  • Catalog Page # 180
  • Catalog Group # H2652
  • UNSPSC # 39121529
Dfinit Prpose Cntactr,480VAC,20A,3P,Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Definite Purpose Contactors
• 600VAC max. Industry-standard mounting
Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. Compact design. Box lugs are standard on 40A and higher models. Auxiliary contact modules snap onto either side of standard models. Suitable for air compressors, agricultural equipment, pumps, food service equipment, and HVACR equipment.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Definite Purpose Contactor
  • Number of Poles 3
  • Full Load Amps-Resistive 25
  • Full Load Amps-Inductive 20
  • Coil Volts 480VAC
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 7-1/2
  • HP @ 3 Phase - 575V 7-1/2
  • Height 4.00"
  • Width 2.50"
  • Depth 3.12"
  • Enclosure NEMA Rating No Enclosure
  • Hz 50/60
  • Reversing No
  • Series C
  • Includes Quick Connect Terminal
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.