Skip Content

NC
SQUARE D

480VAC Definite Purpose Contactor; No. of Poles 2, Reversing: No, 60 Full Load Amps-Inductive

  • Item # 2MML9
  • My Part #
  • Mfr. Model # 8910DPA62V06
  • Catalog Page # 173
  • Catalog Group # H2640
  • UNSPSC # 39121529
Dfinit Prpose Cntactr,480VAC,60A,2P,Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Square Dâ„¢ Magnetic Definite Purpose Contactor is an open style, 2-pole contactor. It has double-break contacts to help improve safety. Auxiliary contact modules snap onto either side for fast expansion. For convenience, the coils can be changed out swiftly without the need for tools. The included box lugs and industry-standard mounting help provide a more reliable connection and easier wiring and installation. A Type-1 enclosure and DIN rail-mounting bracket (sold separately) may help reduce installation costs. 480VAC coil volts. 600VAC max. Mechanical life is approximately 500,000 operations. Suitable for heating, air conditioning, and refrigeration applications.

View More

Technical Specs

  • Item Definite Purpose Contactor
  • Number of Poles 2
  • Full Load Amps-Resistive 75
  • Full Load Amps-Inductive 60
  • Coil Volts 480VAC
  • HP @ 1 Phase - 120V 5
  • HP @ 1 Phase - 240V 10
  • Height 4.06"
  • Width 2.56''
  • Depth 3.67"
  • Enclosure NEMA Rating No Enclosure
  • Hz 50/60
  • Reversing No
  • Includes Quick Connect Terminal
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.