Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SQUARE D

480VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp

  • Item # 2DR72
  • My Part #
  • Mfr. Model # 8501CO6V29
  • Catalog Page # 217
  • Catalog Group # H8162
  • UNSPSC # 39121514
480VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to switch motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor.

• Heavy-duty power relays
• Screw-head terminals
• Silver alloy, self-wiping contacts
• Molded thermoset plastic base

View More

Technical Specs

  • Power Relay Style Open Power Relay
  • Item Open Power Relay
  • Coil Volts 480VAC
  • Contact Form - Relay SPST-NO
  • AC Contact Rating - Relay 40A @ 300V
  • DC Contact Rating - Relay 40A @ 28V
  • Electrical Connection - Power Relay Screw Clamp
  • Number of Poles 1
  • Mounting - Power Relay Surface
  • Number of Pins - Relay 4
  • HP @ 120V 2
  • HP @ 240V 2
  • Contact Material Silver Tin Oxide
  • Coil Rating 10.0VA, 2.0W
  • Hz 50/60
  • Standards UL, CSA, CE
  • Dimensions 1.98"H, 2.50"W, 2.49"D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.