Skip Content

TP
SQUARE D

240VAC NEMA Magnetic Contactor; No. of Poles: 2, Reversing: No, 45 Full Load Amps

  • Item # 2MNA3
  • My Part #
  • Mfr. Model # 8502SDO1V03
  • Catalog Page # 171
  • Catalog Group # H5230
  • UNSPSC # 39121529
NEMA Magnetic Contactor,45A,240VAC,NEMA2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $818.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Class 8502 Type S magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Normally open holding-circuit contact for 3-wire control is provided as standard. Type S contactors are designed for operation at 600 Volts maximum. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in contruction, infrastructure, oil and gas, transportation and other applications. In accordance with NEMA standards.

View More

Technical Specs

  • Item NEMA Magnetic Contactor
  • Full Load Amps 45
  • Coil Volts 240VAC
  • NEMA Contactor Size 2
  • Reversing No
  • HP @ 1 Phase - 120V 3
  • HP @ 1 Phase - 240V 7-1/2
  • Number of Poles 2
  • Enclosure NEMA Rating No Enclosure
  • Hz 50/60
  • Height 5.13"
  • Width 4.31"
  • Depth 4.94"
  • Frame / Series / Class / Code Class 8502
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.