Skip Content

DV
SQUARE D

120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 45 Amps A

  • Item # 39N407
  • My Part #
  • Mfr. Model # 8539SDA52V02CP51P52SX22Y74
  • Catalog Page # 161
  • UNSPSC # 39121521
NEMA CB Starter,Size 2,120V Coil,12 Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item NEMA Circuit Breaker Combination Starter
  • NEMA Size 2
  • Amps AC 45
  • Coil Volts 120VAC
  • Max. Motor Voltage 600VAC
  • Operator Selector Switch
  • Operator Function Hand/Off/Auto
  • Enclosure NEMA Rating 12
  • Short Circuit Protection Motor Circuit Protector
  • Auxiliary Contact Form 2NO/2NC
  • Overload Relay Amp Setting Melting Alloy
  • Trip Class 20
  • Pilot Light Red: On / Green: Off
  • Control Transformer No
  • HP @ 3 Phase - 240V 7.5
  • HP @ 3 Phase - 480V 15
  • Hz 50/60
  • Height 27-3/4"
  • Width 10-1/2"
  • Depth 9-19/32"
  • Standards UL, NEMA
  • Includes Separate Control Voltage Interlock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products