Skip Content

TP
SQUARE D

120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 27 Amps A

  • Item # 39N406
  • My Part #
  • Mfr. Model # 8539SCA54V02CP51P52SX22Y74
  • Catalog Page # 161
  • UNSPSC # 39121521
NEMA CB Starter,Size 1,120V Coil,12 Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,689.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NEMA Circuit Breaker Combination Starter
  • NEMA Size 1
  • Amps AC 27
  • Coil Volts 120VAC
  • Max. Motor Voltage 600VAC
  • Operator Selector Switch
  • Operator Function Hand/Off/Auto
  • Enclosure NEMA Rating 12
  • Short Circuit Protection Motor Circuit Protector
  • Auxiliary Contact Form 2NO/2NC
  • Overload Relay Amp Setting Melting Alloy
  • Trip Class 20
  • Pilot Light Red: On / Green: Off
  • Control Transformer No
  • HP @ 3 Phase - 240V 7.5
  • HP @ 3 Phase - 480V 10
  • Hz 50/60
  • Height 24"
  • Width 9-1/2"
  • Depth 9-11/32"
  • Standards UL, NEMA
  • Includes Separate Control Voltage Interlock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.