Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SQUARE D

1 Phase Surge Protection Device, 120/240VAC

  • Item # 30FW67
  • My Part #
  • Mfr. Model # SSP01BIA16PBQ1
  • Catalog Page # 190
  • UNSPSC # 39121610
1 Phase Surge Protection Device, 120/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,296.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to operate in an ambient temperature range of -4° to 104°F with a relative humidity of 0 to 95% noncondensing. Operates normally without reduction performance when subjected to shock and vibrations described in IEC 60721-3-2, Class 3M4. Diagnostic display panel shows the status of each phase with green/red LEDs. RoHS compliant.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 150VAC
  • Voltage Protection Rating 600V (N-G), 700V (L-G, L-N), 1000V (L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Internal Plug In
  • Enclosure Material Non-Metallic
  • Length 13.39"
  • Width 4.45"
  • Depth 3.13"
  • Lightning Impulse Current 160kA
  • Max. Surge Current Per Phase 160kA
  • Max. Surge Current Per Mode 80kA
  • Noise Attenuation -45dB
  • Short Circuit Current Rating 200kA
  • Number of Poles 1
  • Number of Wires 3 Wires + Ground
  • Wire Gauge 10 AWG
  • Standards UL 1449 3rd Edition, UL 67 12 Edition, CSA C22.2 N. 29 5th Edition, CSA C22.2 No. 8 M-1986 (UL 1283 Components Used)
  • Includes Audible Alarm/Silence, Dry Contacts, EMI/RFI Filtering, LED Diagnostics, Sine Wave Tracking, Surge Counter
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.