Skip Content

TP
SQUARE D

1 Phase Surge Protection Device, 120/240VAC

  • Item # 30EG08
  • My Part #
  • Mfr. Model # TVS1HWA80X
  • Catalog Page # 203
  • UNSPSC # 39121610
Surge Protection Device,1 Phase,120/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,187.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides surge suppression from vulnerable equipment powered from exposed panels while managing thermal effects from MOC end of life. LEDs indicate operational status and has an audible alarm that indications if suppressor requires replacement. Delivers flexibility to be used with or without an Overcurrent Protection Device (OCPD). Convenient back-nipple mounting for indoor or outdoor applications. Short circuit current rating 200kA.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 150VAC
  • Voltage Protection Rating 700V (N-G), 900V (L-N), 1200V (L-G), 1500V (L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Chase Nipple, Wire Lead
  • Enclosure Material Non-Metallic
  • Enclosure NEMA Rating 4X
  • Length 8.62"
  • Width 4.80"
  • Depth 2.92"
  • Lightning Impulse Current 80kA
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 40kA
  • Noise Attenuation -54dB
  • Short Circuit Current Rating 200kA
  • Number of Poles 1
  • Number of Wires 3 Wires + Ground
  • Wire Gauge 10 AWG
  • Standards cULus Listed per UL 1449 3rd Edition, UL 1283 5th Edition, CSA C22.2 No. 8-M1986, Complies with UL96A 12 Edition, Master Label Requirements for Lightning Protection Systems
  • Includes Audible/LED Alarm, Overvoltage Technology, Sine Wave Tracking
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.