Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SPYDER

4-1/2" Chrome Vanadium Steel Jig Saw Blade, Shank Type: T

  • Item # 19TC06
  • My Part #
  • Mfr. Model # 300002
  • Catalog Page # N/A
  • UNSPSC # 27112802
4-1/2" Chrome Vanadium Steel Jig Saw Blade, Shank Type: T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jig Saw Blade
  • Primary Saw Application Wood
  • Material Chrome Vanadium Steel
  • Teeth per Inch Variable
  • Length 4-1/2"
  • Shank Type T
  • Application Hard and Soft Wood
  • Includes (2) Blades per Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.