Navigation Menu New

Access My Account, Order History, Lists and more here.

55EZ91 HITN75 UNSPSC # 23201202

SPX

Compressed Air Dryer, 75 cfm, Max. Air Compressor HP 20 hp

  • Item # 55EZ91
  • Mfr. Model # HITN75
  • UNSPSC # 23201202
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

SPX

Compressed Air Dryer, 75 cfm, Max. Air Compressor HP 20 hp

  • Item # 55EZ91
  • Mfr. Model # HITN75
  • UNSPSC # 23201202
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item - Refrigerated Air Dryers Compressed Air Dryer
  • Max. Flow - Air Treatment 75 cfm
  • Max. Air Compressor HP 20 hp
  • Max. Inlet Temp. - Air Treatment 180 Degrees F
  • ISO Class - Air Treatment 6
  • Input Voltage - Air Treatment 115V AC
  • Phase - Air Treatment Single
  • Connection Size - Air Treatment 1 in NPT
  • Max. Incoming Pressure - Air Treatment 230 psi
  • Dew Point 50 Degrees F
  • Full Load Amps 10.63 A
  • Power 1,130 W
  • Max. Ambient Temp. 113 Degrees F
  • Refrigerant R-407C
  • Refrigeration Compressor HP 1 9/64 hp
  • Filter Separator
  • Color Beige
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material Stainless Steel
  • Overall Height 41 in
  • Overall Width 18 in
  • Overall Depth 17 in
  • Features Dew Point Indicator, Front Panel Removal, Integrated Separator, On/Off Switch, Stainless Steel Heat Exchanger, Timed Electric Drain
  • Includes Inlet Y Strainer

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top