Navigation Menu New

Access My Account, Order History, Lists and more here.

494M53 1502003 UNSPSC # 40141702

Aerated Outlet: Neoperl, 15/16"-27/55/64"-27 Thread Size, 2.2 gpm Flow Rate, Chrome Finish, 6 PK

  • Item # 494M53
  • Mfr. Model # 1502003
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.

Tap image to zoom.

Roll over image to zoom.

Aerated Outlet: Neoperl, 15/16"-27/55/64"-27 Thread Size, 2.2 gpm Flow Rate, Chrome Finish, 6 PK

  • Item # 494M53
  • Mfr. Model # 1502003
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.

Technical Specs

  • Item Aerated Outlet
  • Faucet Part Type Aerated Outlets
  • Finish Chrome
  • Flow Outlet Type Spring-Flo
  • Flow Rate 2.2 gpm
  • Material of Construction Brass
  • Package Quantity 6
  • Standards NSF 61
  • Thread Size 15/16 in - 27, 55/64 in - 27
  • Thread Size Type Dual

Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
Back to Top