Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPRAYWAY

Spray Adhesive, Foam and Fabric, 20 oz.

  • Item# 21GR33
  • Mfr. Model# SW055
  • Catalog Page# 2773
  • UNSPSC# 31201616
Spray Adhesive,Foam and Fabric,20 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a strong bond to many different surfaces.

View More

Technical Specs

  • Item Spray Adhesive
  • Type Foam and Fabric
  • Size 20 oz.
  • Net Weight (Oz.) 13
  • Temp. Range (F) 0 Degrees to 130 Degrees
  • Bonding Range 5 to 20 min.
  • Substrates Fabric to Most Foam, Metal or Wood Surfaces and to Itself. Bonds Most Urethane and Latex Type Foams to Themselves in Butt Splicing, Knife Edging, Laminating, Boxing and Edge Turning Operations and Also to Metal, Rigid Plastic and Wood Surfaces
  • Application Spray
  • Characteristics Liquid Aerosol
  • Standards HMIS
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.