Skip Content

ST
SPRAYWAY

Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 45A996
  • My Part #
  • Mfr. Model # SW285
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 20 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® D2 solvent degreaser helps remove oil, grime, and grease from metal parts and surfaces, machinery, power tools, brake parts, cutting tools, construction equipment, and farm equipment.

• Nonchlorinated degreaser is quick drying
• Leaves no film or residue
• Does not contain chlorinated solvents or silicones

Note: Not for use on plastic, rubber, polycarbonates, or similar surfaces.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Equipment/Machinery,Fleet/Vehicle,Parts Washing
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 9.9%
  • Net Weight 14 oz.
  • Contains Carbon Dioxide
  • Flash Point -4 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.