ST
SPRAYON

Synthetic Machine Oil, 14.25 oz. Aerosol

  • Item # 12R258
  • My Part #
  • Mfr. Model # S00209000
  • Catalog Page # N/A
  • UNSPSC # 15121526
Synthetic Machine Oil, 14.25 oz. Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series LU209
  • Item - Machine Oils Machine Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Synthetic
  • Container Size 14.25 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Additives PTFE
  • Min. Operating Temp. -45 Degrees F
  • Max. Operating Temp. 280 Degrees F
  • Viscosity Index N/a
  • Flash Point 0 Degrees F
  • Pour Point -45 Degrees F
  • Container Style Aerosol
  • Color Clear
  • Timken OK Load 35 lb.
  • Standards NSF 145278, H-1
  • Application Use In Food Processing, Water and Waste Water Treatment Plants Where You Need Excellent Anti-Wear and Anti-Rust Properties
  • Four-Ball Wear 0.5mm
  • Specific Gravity 0.76
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.