Skip Content

ST
SPRAYON

Corrosion Inhibitor, Dry Lubricant Film, 355°F Max. Operating Temp., 11 oz. Aerosol Can

  • Item # 12R244
  • My Part #
  • Mfr. Model # SC0737000
  • Catalog Page # N/A
  • UNSPSC # 47131817
Synthetic Dry Protectant,Aerosol,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Penetrating, greaseless dry film lubricant cleans and displaces moisture. Nonstaining, waterproof, chemical-resistant and nonconductive. Resists dust, dirt, and oil. Protects against rust and corrosion.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Permanent
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 355 Degrees F
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Series LU 737
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Chemical Base Synthetic Oil
  • Specific Gravity 0.80
  • VOC Content 86.49%
  • Flash Point 143 Degrees F
  • Standards NSF Registered 127542, Category Code H2
  • Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers, displaces moisture in electrical applications
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.