Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SPRAYON

Solvent Degreaser, 14 oz. Spray Bottle

  • Item # 4GUP8
  • My Part #
  • Mfr. Model # SC0848LQ0
  • Catalog Page # 2445
  • UNSPSC # 47131821
Solvent Degreaser, 14 oz. Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ELâ„¢ 848 is a flash-free electrical cleaner/degreaser designed to penetrate instantly to remove dirt, oil, grease and wax. It is nonflammable and noncorrosive. It evaporates quickly and leaves no residue.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 14 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K2
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Net Weight 14 oz.
  • Contains Trichloroethylene
  • Dielectric Strength 37,000V
  • Standards NSF Registered K2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.