Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SPRAYON

Solvent Degreaser, 55 gal. Drum

  • Item # 30WK57
  • My Part #
  • Mfr. Model # S757055000
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,743.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 422.125 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use SPRAYON® CD™757 heavy-duty citrus degreaser as a multipurpose degreaser, adhesive and graffiti remover. Its nonchlorinated formula removes dirt, grease, grime, and oil. This biodegradable cleaner is ideal for use in general maintenance, public buildings, and as a cleaner prior to painting. Use on tools, equipment, concrete floors, walls, Formica, fiberglass, wood, ceramic tile, aluminum, glass, and some plastics. Nontoxic, reusable, and 100% recyclable.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating C1
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • VOC Content 97.5%
  • Net Weight 372.35 lb.
  • Contains D-Limonene
  • Flash Point 99 Degrees F
  • Dielectric Strength 40.4kV
  • Standards NSF Registered C1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.