ST
SPRAYON

Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 30WK53
  • My Part #
  • Mfr. Model # S84801000
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPRAYON® EL748L Flash Free® electrical degreaser is a nonflammable, fast-evaporating cleaner that penetrates quickly to help remove dirt, oil, grease, and wax. Helps increase the life of electrical components by removing any foreign objects that might result in down time. Use on aluminum cleaning sheet and strip steel prior to galvanizing, electric motors, generators, air tools, brakes, clutches, chains, sprockets, wire rope, relays, radar equipment, and material handling equipment. Nonflammable and noncorrosive. Reusable and 100% recyclable.

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Cleaner VOC Range Contains No VOC
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating K2
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • VOC Content 0%
  • Flash Point Flash Free
  • Dielectric Strength 37,000V
  • Standards NSF Registered K2
  • Item Electrical Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.