TP
SPRAYON

Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 30WK50
  • My Part #
  • Mfr. Model # S20846550
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,899.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 653.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPRAYON® EL2846L nonchlorinated electrical degreaser is a fast evaporating cleaner that penetrates instantly to remove dirt, oil, grease, and wax. This degreaser helps increase the life of electrical components by removing any foreign objects that might result in down time. Use on electric motors, generators, air tools, brakes, clutches, chains, dies, molds, material handling equipment, and air conditioners. Nonflammable.

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Fragrance Unscented
  • Cleaner VOC Range Contains No VOC
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating K2
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • VOC Content 0%
  • Dielectric Strength 15,000V
  • Standards NSF Registered K2
  • Item Non-Chlorinated Electrical Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.