Skip Content

DV
SPRAYON

Multipurpose Lubricant, -20°F to 500°F, No Additives, 1 gal. Can

  • Item # 6KDX0
  • My Part #
  • Mfr. Model # S71101000
  • Catalog Page # 2497
  • UNSPSC # 15121526
The Protector Lubricant close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

General maintenance penetrant lubricates, demoisturizes, and inhibits corrosion. Loosens frozen parts and protects metal surfaces. Safe on plastics.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Can
  • Container Size 1 gal.
  • Series LU 711
  • Lubricant Color Amber
  • Net Weight 1 gal.
  • Chemical Base Mineral Oil
  • Flash Point 140 Degrees F
  • Specific Gravity 0.82
  • VOC Content 0.75%
  • Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms