ST
SPRAYON

Multipurpose Lubricant, -50°F to 550°F, Silicone, 14 oz. Spray Bottle

  • Item # 4GUR2
  • My Part #
  • Mfr. Model # SC0206LQ0
  • Catalog Page # N/A
  • UNSPSC # 15121901
Multipurpose Lubricant, -50°F to 550°F, Silicone, 14 oz. Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® LU™206 all-purpose silicone lubricant with 5% silicone that protects metal, wood, most plastics, and rubber against corrosion.

• Improves high-speed production
• Paintable
• Retards oxidation and corrosion

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 550 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Spray Bottle
  • Container Size 14 oz.
  • Series LU 206
  • Lubricant Color Clear
  • Net Weight 14 oz.
  • Chemical Base Silicone
  • Flash Point 85 Degrees F
  • Specific Gravity 0.72
  • VOC Content 5.52 lb./gal., 662g/L (Less Water and Federally Exempt Solvents), 5.52 lb./gal., 662g/L (Emitted VOC)
  • Application Rubber components, windows, doors, plastic assemblies, drawers, sliding wood surfaces, sliding racks, dissimiliar metals, springs, hinges, leather
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.