Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SPRAYON

Multipurpose Lubricant, 14 oz. Container Size, 1 gal. Net Weight

  • Item# 4GUR1
  • Mfr. Model# 711LQ
  • Catalog Page# 2497
  • UNSPSC# 15121520
Multipurpose Lubricant, 14 oz. Container Size, 1 gal. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $13.14 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General maintenance penetrant lubricates, demoisturizes, and inhibits corrosion. Loosens frozen parts and protects metal surfaces. Safe on plastics.

View More

Technical Specs

  • Item Multipurpose Lubricant
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating H2
  • Container Size 14 oz.
  • Container Type Spray Bottle
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Net Weight 1 gal.
  • Color Clear
  • Sub-Category Food Safe Lubricants
  • Flash Point 140 Degrees F
  • Specific Gravity 0.82
  • VOC Content 5.08 lb./gal., 609g/L (Less Water and Federally Exempt Solvents), 5.08 lb./gal., 609g/L (Emitted VOC)
  • Application Protects, Lubricates Metal, Wood, Most Plastics, Rubber Against Corrosion
  • Standards NSF Registered, Category Code H2, 133520
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.