ST
SPRAYON

Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz. Aerosol Can

  • Item # 2X988
  • My Part #
  • Mfr. Model # SC0206000
  • Catalog Page # 2437
  • UNSPSC # 15121514
Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon™ LU™ 206 contains 5% silicone lubricant and can spray in any direction, including upside-down or sideways. The formula reduces squeaks, sticking, friction, and repels water. It lubricates and protects metal, wood, most plastics, and rubber against corrosion. Temp. range: -50° to 375°F.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 550 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series LU 206
  • Lubricant Color Clear
  • Net Weight 10 oz.
  • Chemical Base Silicone
  • Flash Point 0 Degrees F
  • Specific Gravity 0.65
  • VOC Content 94% (Less Water and Federally Exempt Solvents)
  • Application Rubber components, windows, doors, plastic assemblies, drawers, sliding wood surfaces, sliding racks, dissimiliar metals, springs, hinges, leather
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.