Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPRAYON

Stainless Steel Cleaner, 14 oz

  • Item# 4GUR5
  • Mfr. Model# S020885LQ
  • Catalog Page# 3067
  • UNSPSC# 47131814
Stainless Steel Cleaner,14 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPRAYON™ Liqui-Sol™ stainless steel cleaner cleans, polishes, brightens, and protects stainless steel and other metal surfaces, including chrome and aluminum. Water-based formula polishes to a nongreasy film. This invisible coating resists fingerprints, soiling, water marks, and rusting. Helps resist corrosion.

View More

Technical Specs

  • Item Stainless Steel Cleaner
  • Form Liquid
  • Size 14 oz.
  • Container Type Trigger Spray Bottle
  • For Use On Porcelain, Ceramic Tile, Stainless Steel, Laminated Surfaces
  • Fragrance Fragrance Free
  • Recommended Dilution Ready To Use
  • Standards NSF C1 Rated
  • Case Quantity 12
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.