Skip Content

ST
SPRAYON

Mineral Machine Oil, 16 oz. Aerosol

  • Item # 6KHE5
  • My Part #
  • Mfr. Model # SC0700000
  • Catalog Page # 2501
  • UNSPSC # 15121526
Food Grade Machinery Oil,Aerosol,10 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® LU™700 general purpose silicone-free aerosol lubricant penetrates and loosens dirt, scale, and corrosion on mixers, conveyors, valves, pistons, rollers, slides, cams, filling machinery, stainless steel pumps, and chain drive belts. The food-grade oil lubricant is excellent for paste and sauce fillers as well as bottle and and carton fillers—areas where a silicone overspray might interfere with carton sealing or capping operations.

View More

Technical Specs

  • Series LU700
  • Item - Machine Oils Machine Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 16 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Viscosity Index 34.9
  • Flash Point 200 Degrees F
  • Pour Point -15 Degrees C
  • Container Style Aerosol
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF 115093, H-1
  • Application For Use On Mixers, Valves, Rollers, Slides, Pistons, Bottle and Carton Filing Machinery
  • Specific Gravity 0.81
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.